Jingle 7 in. Polished Chrome Tub Spout

Part #ZZ921981900  |  Item #7348132  |  Manufacturer Part #Z92198.1900

$276.00 EACH

Color/Finish: Polished Chrome

Added to your cart. View Cart
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

ADA Compliant: No

Application: Residential

Collection: Jingle

Color Finish: Polished Chrome

Color Finish Category: Chromes

Faucet Connection Size: 3/4 in

Faucet Mount: Wall Mount

Faucet Part Type: Tub Spout

GSA Approved: No

IAPMO Listed: Yes

Length: 7 in

NSF Certified: No

Spout Reach: 7 in

Trim Only: No

UL Listed: No

WaterSense Labeled: No

Width: 3-1/8 in