Polished Chrome Wall Elbow

Part #ZZ938071900  |  Item #7347880  |  Manufacturer Part #Z93807.1900

$254.40 EACH

Color/Finish: Chrome

Added to your cart. View Cart
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

ADA Compliant: No

Application: Residential

CARB OTC LEED Compliant: No

Color Finish: Chrome

Color Finish Category: Chromes

Depth: 2-3/4 in

Faucet Connection Size: 1/2 in

Faucet Mount: Wall Mount

Faucet Part Type: Elbow

Fitting Size 1: 1/2 in

Fitting Sizes: 1/2 in

GSA Approved: No

Hose Included: No

IAPMO Listed: Yes

Length: 2-3/8 in

Material: Brass

NSF Certified: No

Pause Control: No

Trim Only: No

UL Listed: No

WaterSense Labeled: No

Width: 2-3/8 in