Rough-in Valve for Model ZP6251.1900 Freestanding Single Lever Basin Mixer
Rough-in Valve for Model ZP6251.1900 Freestanding Single Lever Basin Mixer
Package Quantity Info:
EA: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Brand Model Compatibility:
- Model ZP6251.1900 Freestanding Single Lever Basin Mixer
- IAPMO Listed -:
- No
- NSF Certified:
- No
- Trim Only:
- No
- Valve Type:
- Lavatory Faucet Valve
- WaterSense Labeled:
- No