Rough-in Valve for Model ZP8077.1900 Thermostatic Valve

Part #ZR996301900  |  Item #7348417  |  Manufacturer Part #R99630.1900

$825.60 EACH

Brand Model Compatibility:

Model ZP8077.1900 Thermostatic Valve

Added to your cart. View Cart
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

ADA Compliant: No

Application: Residential

Brand Model Compatibility: Model ZP8077.1900 Thermostatic Valve

IAPMO Listed: No

NSF Certified: No

Product Type: Rough-in Valve

Valve Type: Tub & Shower Thermostatic Valve

WaterSense Labeled: No