8 in. Rough-in for Bellagio ZB2699.190E
Savoir 8 in. Rough-in for Bellagio ZB2699.190E
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Spout projection 9 in
- Water flow restricted to 1,2 gpm
- 3 hole built-in basin mixer, with aerator
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Brand Model Compatibility:
- Bellagio ZB2699.190E
- Collection:
- Savoir
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Faucet Part Type:
- Rough-in
- GSA Approved:
- No
- IAPMO Listed -:
- No
- Length:
- 8 in
- NSF Certified:
- No
- Trim Only:
- No
- UL Listed:
- No
- WaterSense Labeled:
- No