Single Robe Hook in Polished Chrome

Part #ZZAD650  |  Item #7349137  |  Manufacturer Part #ZAD650

$166.00 EACH

Color/Finish: Polished Chrome

Added to your cart. View Cart
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

ADA Compliant: No

Application: Commercial

CARB OTC LEED Compliant: No

Color Finish: Polished Chrome

Color Finish Category: Chromes

GSA Approved: No

Height: 2-3/8 in

IAPMO Listed: No

Installation Type: Wall Mount

Material: Brass

NSF Certified: No

Number of Hooks: 1

Projection: 2-3/8 in

Width: 3/4 in