0.5 gpm Sensor Faucet Aerator
Aqua-Fit® Serio 0.5 gpm Sensor Faucet Aerator
Frequently Purchased Together
Product Details
Documents
Specifications
- ADA Compliant:
- No
- Application:
- Commercial
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- Collection:
- Aqua-Fit® Serio
- Flow Rate:
- 0.5 gpm
- IAPMO Listed -:
- No
- Origin:
- Domestic
- Pressure Compensating:
- No
- Stream Type:
- Laminar Stream