1-1/2 in. Brass Sink Trap

You last purchased this on
 
Zurn

1-1/2 in. Brass Sink Trap

This product requires certification to purchase.
Brand image
You last purchased this on
 
Zurn

1-1/2 in. Brass Sink Trap

  • Fast #
  • Part #ZZ8747PC
  • Item #3036045
  • Manufacturer Part #Z8747-PC
3.8 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Fits most 1 1/2 direct connect sink strainers
  • 17-gauge, 1 1/2-inch offset tailpiece
  • For wheelchair use of most 6" or 7" sinks
  • ADA Compliant
  • Cast brass lock nut
  • Chrome-plated brass construction for long-lasting commercial usage
  • Requires Certification

Specifications

ASME:
ASME A112.18.2
CSA Certified:
CSA B125.2
Cleanout:
No
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Depth:
1 in
Gauge (metal):
17 ga
Height:
2-1/2 in
IAPMO Listed -:
Yes
Length:
1 in
MA Approved -:
Yes
Origin:
Global
Overall Height:
2-1/2 in
Overall Length:
1 in
Overall Width:
6 in
Trap Material:
Brass
Trap Size:
1-1/2 in
Weight:
0.22 lb
Width:
6 in