1-1/2 in. Cast Brass P-Trap

Part #ZZ8703BPC  |  Item #3035972  |  Manufacturer Part #Z8703B-PC

$239.50 EACH

Trap Size:

1-1/2 in
Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Product Details

  • Blocks sewer gases from escaping into room
  • Cleanout plug provides access for clearing clogged line
  • Lack of moving parts results in low maintenance and repair costs
  • Chrome-plated cast brass construction for long-lasting commercial usage
  • Brass nuts and shallow escutcheon
  • 17-gauge arm
  • 12 1/2 inches from wall to outlet center
  • 1 1/2” inlet (from drain), 2" outlet (to wall)

Specifications

ASME Specifications: ASME A112.18.2/ CSA B125.2

CSA Certified: IAPMO R&T

Cleanout: Yes

Color Finish: Chrome Plated

Color Finish Category: Chromes

Connection Type: Slip-Joint

Fitting Size 1: 1-1/2 in

Fitting Size 2: 2 in

Fitting Sizes: 1-1/2 in x 2 in

Gauge: 17

Height: 5 in

IAPMO Listed: Yes

Length: 12-1/2 in

MA Approved: Yes

Trap Material: Cast Brass

Trap Size: 1-1/2 in