1-1/4 in. 17 ga Cast Brass P-Trap with Cleanout Polished Chrome
1-1/4 in. 17 ga Cast Brass P-Trap with Cleanout Polished Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Includes die-cast nuts and shallow escutcheon
Documents
Specifications
- Color Finish Name:
- Polished Chrome
- End Connection 1:
- Slip
- End Connection 2:
- Male
- End Connections:
- Slip x Male
- Gauge (metal):
- 17 ga
- IAPMO Listed -:
- Yes
- Trap Size:
- 1-1/4 in