1-1/4 in. Cast Brass P-Trap

You last purchased this on
 
Zurn

1-1/4 in. Cast Brass P-Trap

This product requires certification to purchase.
Brand image
You last purchased this on
 
Zurn

1-1/4 in. Cast Brass P-Trap

  • Fast #
  • Part #ZZ870015PC
  • Item #3036138
  • Manufacturer Part #Z8700-15-PC
3.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification

Specifications

Cleanout:
Yes
Color Finish Category:
Chromes
Color Finish Name:
Chrome Plated
Connection Type:
Slip-Joint
Gauge (metal):
17 ga
Height:
2-1/2 in
IAPMO Listed -:
No
Length:
1 in
Trap Material:
Cast Brass
Trap Size:
1-1/4 in
Width:
6 in