1-1/4 in. Cast Brass P-Trap
1-1/4 in. Cast Brass P-Trap
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Die cast nuts
- Shallow escutcheon with compression inlet
- Chrome-plated, cast body p-trap with cleanout
- Three year warranty
Specifications
- Cleanout:
- Yes
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Connection Type:
- Slip-Joint
- Fitting Size 1:
- 1-1/4 in
- Fitting Size 2:
- 1-1/2 in
- Fitting Sizes:
- 1-1/4 in x 1-1/2 in
- Gauge (metal):
- 17 ga
- IAPMO Listed -:
- No
- Length:
- 15 in
- Trap Material:
- Cast Brass
- Trap Size:
- 1-1/4 in