1 in. Barbed Test Brass Plug
1 in. Barbed Test Brass Plug
Package Quantity Info:
Each: 1 Inner Pack: 50 Case: 250-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Product Details
Product Details
Specifications
- End Connection 1:
- Barbed
- End Connections:
- Barbed
- Fitting Size 1:
- 1 in
- Fitting Sizes:
- 1 in
- Fitting Type:
- Straight
- Material:
- Brass