Nickel Bronze 8 x 1 x 3/4 in. FIPT and MIPT x GHT Wall Hydrant

You last purchased this on
 
Zurn

Ecolotrol® Nickel Bronze 8 x 1 x 3/4 in. FIPT and MIPT x GHT Wall Hydrant

This product requires certification to purchase.
Brand image
You last purchased this on
 
Zurn

Ecolotrol® Nickel Bronze 8 x 1 x 3/4 in. FIPT and MIPT x GHT Wall Hydrant

  • Fast #
  • Part #ZZ130034X8
  • Item #1308446
  • Manufacturer Part #Z1300-3/4X8
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Encased wall hydrant for flush installation
  • Optional 3/4" and 1" hose connection
  • Anti-siphon, non-freeze, automatic draining
  • Requires Certification

Specifications

Adjustable:
No
Application:
Retail, Office Buildings
BAA Compliant:
No
Collection:
Ecolotrol®
Color Finish Category:
Bronze Tones
Color Finish Name:
Nickel Bronze
Depth:
8 in
End Connection 1:
FIPT, MIPT
End Connection 2:
GHT
End Connections:
FIPT;MIPT x GHT
FM Approved:
No
Height:
8 in
IAPMO Listed -:
No
Length:
10 in
Material:
Bronze
NSF Certified:
No
Origin:
Global
Overall Length:
8 in
Overall Width:
10 in
Recommended Valve Application:
Water
Sillcock Type:
Anti-siphon, Frost-proof
UL Listed:
No
Valve Body Material:
Bronze
Valve Operator:
Key
Valve Seat Material:
Bronze
Valve Size:
1 in x 3/4 in
Weight:
9 lb
Width:
10 in