20 lb 10 gpm Grease Interceptor

You last purchased this on
 
Zurn

20 lb 10 gpm Grease Interceptor

This product requires certification to purchase.
Brand image
You last purchased this on
 
Zurn

20 lb 10 gpm Grease Interceptor

  • Fast #
  • Part #ZGT270010
  • Item #2910749
  • Manufacturer Part #GT2700-10
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Secured, slip resistant cover with center tie down assembly stops odors from escaping
  • Flow diffusing baffle, integral trap, and external vented inlet flow control effectively separate grease
  • Dura-Coated fabricated steel construction prevents corrosion, extending product life under hard, high demand conditions
  • Able to handle 10 gallons of water per minute during maximum flow; the appliance has the capacity to hold 20 pounds of grease
  • Furnished with 2” No-Hub inlet and outlet as standard connections
  • PDI certification meets the most rigorous standards and environments
  • Requires Certification

Specifications

Application:
Commercial
Capacity:
20 lb
End Connection 1:
No Hub
End Connection 2:
No Hub
End Connections:
No Hub
Fitting Size 1:
2 in
Fitting Size 2:
2 in
Fitting Sizes:
2 in
Flow Rate:
10 gpm
Height:
11-3/4 in
Length:
19-1/4 in
Material:
Fabricated Steel
Overall Width:
19-1/4 in
Width:
14 in