12-1/2 in. Downspout Nozzle

Part #ZZARB19912NH  |  Item #3569599  |  Manufacturer Part #ZARB199-12NH

Fits Pipe Size:

Added to your cart. View Cart
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Decorative downspout nozzle with bronze or nickel bronze finish
  • Directs water away from building to prevent staining
  • Flange secures to building to prevent theft of nozzle

Specifications

Color Finish: Plain Bronze

Color Finish Category: Bronze Tones

Depth: 6-57/64 in

End Connection 1: [No Hub, Threaded]

Fits Pipe Size: 12 in

Height: 12-1/2 in

Material: Bronze