1.2 gpm Base Battery Sensor Faucet with Temperature Mixing Valve in Polished Chrome

Part #ZZ6955XLSEMV  |  Item #5136171  |  Manufacturer Part #Z6955-XL-S-E-MV

$878.76 EACH

Color/Finish: Polished Chrome

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • Integral 4” cover plate provides seamless, single-hole aesthetic
  • 1.5 gpm aerator and 30-second timeout feature to control water consumption and provide cost-savings
  • Concealed mixing valve allows for setting preferable water temperature
  • Hidden sensor for tamper prevention and easy below-deck components installation.
  • Various power supply options available to provide extra reliability in high-traffic areas
  • Heavy-duty cast brass appliance with a chrome-plated finish provides durability for long-term use
  • ADA compliant
  • 3-year warranty

ADA Compliant

Green

Lead Law Compliant

Documents

Specifications

ADA Compliant: Yes

ASME Specifications: ASME A112.18.1

Application: Commercial

Bathroom Faucet Type: Vessel Filler

Battery Size: AA

Battery Type: Alkaline

CARB OTC LEED Compliant: No

CEC Compliant: Not for Sale in CA

CSA Certified: CSA B125.1

Color Finish: Polished Chrome

Color Finish Category: Chromes

Depth: 16 in

Diameter: 8 in

End Connections: Threaded

Faucet Connection: NPSM

Faucet Connection Size: 1-1/4 in

Faucet Material: Brass

Faucet Mount: Deck Mount

Fitting Sizes: 1-1/4 in

Flow Rate: 1.2 gpm

GSA Approved: No

Green: WaterSense, Yes

Handle Material: Metal

Height: 7 in

IAPMO Listed: No

Lead Law Compliant: Yes

Length: 16 in

MA Approved: Yes

Material: Cast Brass, Plastic

Maximum Pressure: 125 psi

Minimum Temperature: 33

NSF Certified: No

Number of Handles: No Handle

Number of Holes: 1 Hole

Origin: Domestic

Power Source: Battery, Hydropower

Product Type: Shower System

Side Spray: No

Spout Height: 4-1/8 in

Spout Reach: 4-1/8 in

Temperature Range: Up to 140 Deg F

Trim Only: No

Volts: 6V

WaterSense Labeled: Yes

Width: 14 in