12 in. ABS Nipple for Wall Hung Carrier

You last purchased this on
 
Zurn

12 in. ABS Nipple for Wall Hung Carrier

This product requires certification to purchase.
Brand image
You last purchased this on
 
Zurn

12 in. ABS Nipple for Wall Hung Carrier

  • Fast #
  • Part #ZZ1203AC12
  • Item #259638
  • Manufacturer Part #Z1203-09-12
3.2 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Nipple
  • Requires Certification

Specifications

Fitting Size 1:
12 in
Fitting Sizes:
12 in
Material:
Plastic
Product Type:
Nipple
WaterSense Labeled:
No