1/2 x 6-1/2 in. Metal Bend Support
1/2 x 6-1/2 in. Metal Bend Support
-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- Used in hot and cold water plumbing applications
- Used in radiant heating applications
- Bend support for 3/8", 1/2", 5/8", 1/2", 3/4" PEX piping,
Documents
Specifications
- ASTM:
- ASTM F-877, ASTM F-1807
- Adjustable:
- No
- Application:
- Plumbing, Radiant Heating System
- Depth:
- 5 in
- Fits Pipe Size:
- 1/2 in
- Height:
- 3-1/2 in
- IAPMO Listed -:
- No
- Length:
- 6-1/2 in
- Material:
- Metal
- NSF Certified:
- No
- Origin:
- Global
- Product Type:
- Bend Support
- UL Listed:
- No
- Weight:
- .09 lb
- Width:
- 1 in