This product requires certification to purchase.

12 x 12 x 10-5/8 in. Floor Mount Cast Iron Floor Sink

Zurn

12 x 12 x 10-5/8 in. Floor Mount Cast Iron Floor Sink

  • Fast #
  • Part #ZZ19014NH2
  • Item #4487512
  • Manufacturer Part #Z1901-4NH-2
4.8 out of 5 Customer Rating
Brand image
Zurn

12 x 12 x 10-5/8 in. Floor Mount Cast Iron Floor Sink

  • Fast #
  • Part #ZZ19014NH2
  • Item #4487512
  • Manufacturer Part #Z1901-4NH-2
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Acid resistant enamel coating provides chemical resistance
  • Rounded body prevents bacteria buildup
  • Anti-splash interior bottom dome strainer to catch debris
  • Requires Certification
Dimensions & Measurements
End Connection 1
No Hub
End Connections
No Hub
Length
12 in
Sink Bowl Size
12 in x 12 in x 10-5/8 in
Sink Size Range
Less than 20 in
Width
12 in
Characteristics & Features
Color Finish Category
Whites
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Sink Installation Type
Floor Mount
Sink Material
Cast Iron
Warranty & Product Information
ADA Compliant
No
Application
Commercial
UPC
670240072398