2-1/2 x 36 in. Lavatory Carrier

You last purchased this on
 
Zurn

2-1/2 x 36 in. Lavatory Carrier

This product requires certification to purchase.
Brand image
You last purchased this on
 
Zurn

2-1/2 x 36 in. Lavatory Carrier

  • Fast #
  • Part #ZZ123179
  • Item #239422
  • Manufacturer Part #Z1231-79
4.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Rectangular uprights with welded feet
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
Depth:
2-1/2 in
Hardware Included:
No
Height:
36 in
Material:
Steel
Product Type:
Lavatory Carrier
Weight Capacity:
250 lb