2-1/4 in. Brass Bell Escutcheon in Chrome
2-1/4 in. Brass Bell Escutcheon in Chrome
Frequently Purchased Together
Product Details
- Cover and protects faucet stem opening
- Constructed for heavy- duty cast brass with polished chrome-finish
- Escutcheon for Z83100 faucets
- Suitable for commercial restroom applications
- Zurn Aqua Spec® faucets replacement parts and accessories provide long-lasting durability
Documents
Specifications
- CARB OTC LEED Compliant:
- No
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Depth:
- 1-3/10 in
- Escutcheon Style:
- Bell
- FM Approved:
- No
- Fits Pipe Size:
- 2-1/4 in
- GSA Approved:
- No
- Height:
- 7/10 in
- IAPMO Listed -:
- No
- Length:
- 1-3/10 in
- Material:
- Zinc
- NSF Certified:
- No
- Origin:
- Global
- Overall Height:
- 7/10 in
- Overall Length:
- 1-3/10 in
- Overall Width:
- 1-3/10 in
- UL Listed:
- No
- Weight:
- 0.01 lb
- Width:
- 1-3/10 in