2-3/4 in. Basket Strainer
2-3/4 in. Basket Strainer
Frequently Purchased Together
Product Details
- 4 3/8" diameter top
- 20-gauge, 1 1/2 x 4-inch tailpiece
- Reduces clogged drains by blocking large particles
- Stainless steel construction for long-lasting commercial usage
- Cast brass lock nut and tailpiece nut
Specifications
- ASME:
- ASME A112.18.2
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- IAPMO R&T
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Depth:
- 1 in
- GSA Approved:
- No
- Height:
- 2-1/2 in
- IAPMO Listed -:
- No
- Length:
- 1 in
- MA Approved -:
- Yes
- Material:
- Stainless Steel
- Material Type:
- 430
- Origin:
- Global
- Strainer Size:
- 4-3/8 in
- Weight:
- 2 lb
- Width:
- 6 in
- cUPC Certified:
- Yes