2 in. Adjustable Cleanout with Polished Brass Top

You last purchased this on
 
Zurn

2 in. Adjustable Cleanout with Polished Brass Top

This product requires certification to purchase.
Brand image
You last purchased this on
 
Zurn

2 in. Adjustable Cleanout with Polished Brass Top

  • Fast #
  • Part #ZZB14002NL
  • Item #335482
  • Manufacturer Part #ZB1400-2NL
4.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Compatible with inside caulk, no-hub, and neo-loc connection types
  • Dura-coated cast iron body
  • Requires Certification

Specifications

Adjustable:
No
Application:
Retail
Cover Color Finish:
Blue
Depth:
4-1/8 in
Drain Base Height:
5-3/4 in
Drain Base Material:
Brass
Drain Base Width:
5-3/4 in
Faucet Material:
Brass
Fits Pipe Size:
2 in
Height:
5-3/4 in
IAPMO Listed -:
No
Length:
4-1/8 in
Material:
Brass, Plastic, Cast Iron
Origin:
Global
Overall Length:
4-1/8 in
Overall Width:
4-1/8 in
Plug Diameter:
6-3/25 in
Sink Material:
Brass
Weight:
7 lb
Width:
4-1/8 in