2 in. Bell Trap for P-5795
2 in. Bell Trap for P-5795
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- No special tools required
- Prevents clogged waste lines
- Waterless urinals yield a 100% water savings
- 3-year limited warranty
- Replace Aqua Green® sealant for odor prevention
Specifications
- Brand Model Compatibility:
- P5795
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 7-1/10 in
- Fitting Size 1:
- 2 in
- Fitting Sizes:
- 2 in
- Height:
- 6-1/10 in
- Length:
- 7-1/10 in
- Material:
- Plastic
- Origin:
- Global
- Product Type:
- Bell Trap
- Weight:
- 0.3 lb
- Width:
- 6-7/10 in