Zurn

2 in. No Hub Cast Iron Polished Bronze Floor Drain

Part #ZZB4152NH5B  |  Item #1132360  |  Manufacturer Part #ZB415-2NH-5B

$274.62 EACH

Fits Pipe Size:

Packaging Info:
  • Quantity Per 
  • Each:  1

Added to your cart. View Cart
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Dura-Coated cast iron body with polished bronze, or polished nickel bronze top available
  • Provides installation and rework savings with Zurn's patented contractor solutions
  • Type B polished nickel bronze, light-duty strainer

Specifications

Adjustable: Yes

Construction: Membrane

Drain Base Height: 6 in

Drain Base Material: Cast Iron

Drain Grate Material: Bronze/Brass

Fits Pipe Size: 2 in

Grate Color Finish: Polished Bronze

Grate Color Finish Category: Bronze/Brass Tones

Grate Diameter: 5 in

Grate Shape: Round

Outlet Type: No Hub

Width: 8-1/2 in