2 in. No Hub Cast Iron Polished Nickel Bronze Floor Drain

You last purchased this on
 
Zurn

2 in. No Hub Cast Iron Polished Nickel Bronze Floor Drain

This product requires certification to purchase.
Brand image
You last purchased this on
 
Zurn

2 in. No Hub Cast Iron Polished Nickel Bronze Floor Drain

  • Fast #
  • Part #ZZN4152NH5BP
  • Item #1132389
  • Manufacturer Part #ZN415-2NH-5B-P
3.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Provides installation and rework savings with Zurn's patented contractor solutions
  • Type B polished nickel bronze, light-duty strainer
  • Dura-Coated cast iron body with polished bronze, or polished nickel bronze top available
  • Requires Certification

Specifications

Adjustable:
Yes
Application:
Commercial, General Purpose
Color Finish Category:
Nickel Tones
Color Finish Name:
Nickel
Construction:
Non-Membrane
Depth:
8-3/8 in
Drain Base Height:
5 in
Drain Base Material:
Cast Iron
Drain Grate Material:
Bronze/Brass
End Connection 1:
No Hub
Faucet Material:
Metal
Fits Pipe Size:
2 in
Fitting Size 1:
2 in
Fitting Sizes:
2 in
Grate Color Finish:
Polished Nickel Bronze
Grate Color Finish Category:
Bronze/Brass Tones
Grate Diameter:
5 in
Grate Shape:
Round
Height:
5 in
Length:
8-3/8 in
Material:
Cast Iron, Nickel Bronze
Origin:
Global
Outlet Type:
No Hub
Sink Material:
Cast Iron
Size:
5 in
Weight:
13 lb
Width:
8-3/8 in