2 in. No Hub Cast Iron Polished Nickel Bronze Floor Drain
2 in. No Hub Cast Iron Polished Nickel Bronze Floor Drain
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Dura-Coated cast iron body with bottom outlet, and polished bronze or polished nickel bronze top available
- Type BZ polished nickel bronze, light-duty, leveling strainer
- Engineered to reduce installation and rework time
Specifications
- Adjustable:
- Yes
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Nickel
- Construction:
- Non-Membrane
- Depth:
- 8-1/2 in
- Drain Base Height:
- 7 in
- Drain Base Material:
- Cast Iron
- Drain Grate Material:
- Bronze/Brass
- Fits Pipe Size:
- 2 in
- Grate Color Finish:
- Polished Nickel Bronze
- Grate Color Finish Category:
- Bronze/Brass Tones
- Grate Diameter:
- 6 in
- Grate Shape:
- Round
- Height:
- 7 in
- IAPMO Listed -:
- No
- Length:
- 8-1/2 in
- Outlet Type:
- No Hub
- Weight:
- 13 lb
- Width:
- 8-1/2 in