This product requires certification to purchase.

2 in. Neo Loc™ Cast Iron Floor Drain with 5 in Square Polished Nickel Bronze Adjustable Strainer

Zurn

2 in. Neo Loc™ Cast Iron Floor Drain with 5 in Square Polished Nickel Bronze Adjustable Strainer

  • Fast #
  • Part #ZZN4152NL5S
  • Item #7959444
  • Manufacturer Part #ZN415-2NL-5S
3.9 out of 5 Customer Rating
Brand image
Zurn

2 in. Neo Loc™ Cast Iron Floor Drain with 5 in Square Polished Nickel Bronze Adjustable Strainer

  • Fast #
  • Part #ZZN4152NL5S
  • Item #7959444
  • Manufacturer Part #ZN415-2NL-5S
3.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Dura-Coated cast iron body with bottom outlet, and polished bronze or polished nickel bronze top available
  • Provides installation and rework savings with Zurn’s patented contractor solutions
  • Type S polished nickel bronze, square heel-proof, light-duty strainer
  • Requires Certification

Documents

Dimensions & Measurements
Grate Diameter
4-1/2 in
Characteristics & Features
Adjustable
Yes
Construction
Membrane
Drain Base Material
Cast Iron
Grate Color Finish
Nickel Bronze
Grate Color Finish Category
Nickel Tones
Grate Shape
Round
Outlet Type
Neo Loc™
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Warranty & Product Information
Application
Commercial, General Purpose
Type
ZZN4152NL5S
UPC
670240135970