2 in. No Hub Floor Drain
2 in. No Hub Floor Drain
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- 2 in no hub outlet floor drain body for commercial drainage installations.
- Cast iron construction for durability in demanding applications.
- Includes clamp collar and clamp ring top for securing compatible strainers or tops.
- Tapped for trap primer connection to help maintain trap seal.
- Drilled for stabilizer assembly per model configuration.
Specifications
- Adjustable:
- Yes
- Application:
- Commercial
- Construction:
- Non-Membrane
- Drain Base Material:
- Cast Iron
- Drain Grate Material:
- Nickel Bronze
- Fits Pipe Size:
- 2 in
- Grate Color Finish:
- Polished Nickel Bronze
- Grate Color Finish Category:
- Nickel Tones
- Grate Diameter:
- 4 in
- Grate Shape:
- Round
- Outlet Type:
- No Hub
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Type:
- ZP4152NHPSACPTUS
- UPC:
- 889934289305