Zurn
2 x 1-1/2 x 3/4 in. Barbed Brass Reducing Tee
Part #QQQT874GX | Item #7209764 | Manufacturer Part #QQT874GX
How to get it:
Product Details
- High-temp and freeze-resistant materials adapt to both hot and cold water applications for PEX systems
- Crimp installation eliminates the need for soldering, heating, or specialty tools
- Lead-free, eco-brass construction holds up to years of use and ensures sanitation
- T-shape allows for multi-directional flow of potable water from a single indoor main line
- Pressure ratings of up to 80 PSI at 200 degrees Fahrenheit handles the high demand of commercial usage
- 360-degree uniform pressure delivers more flow than required by fixture demand
- NSF 61 certified
- 25-year warranty proven to last the lifetime of the building
Specifications
ANSI Specifications: ANSI 14, ANSI 61, ANSI 61 Annex G
ASTM Specifications: ASTM F-1807, ASTM F-877
CSA Certified: CSA B-137.5
Depth: 3-67/100 in
End Connection 1: Barbed
End Connection 2: Barbed
End Connection 3: Barbed
End Connections: Barbed
Fitting Size 1: 2 in
Fitting Size 2: 1-1/2 in
Fitting Size 3: 3/4 in
Fitting Sizes: 2 in x 1-1/2 in x 3/4 in
Fitting Type: Reducing, Tee
Height: 1-77/100 in
Lead Law Compliant: Yes
Length: 3-67/100 in
MA Approved: Yes
Material: Brass
Maximum Immersible Depth: 200 in
Maximum Pressure: 160 psi
Maximum Temperature: 200
NSF Certified: Yes
NSF Specifications: NSF 14, NSF 61, NSF Annex G
Origin: Global
Size: 3/4 in;1-1/2 in;2 in
Temperature Range: Up to 200 Deg F
Weight: .57
Width: 2-33/50 in