This product requires certification to purchase.

2 x 12 x 12 x 6-3/8 in. Floor Mount PVC Floor Sink

Zurn

2 x 12 x 12 x 6-3/8 in. Floor Mount PVC Floor Sink

  • Fast #
  • Part #ZFS126PV2Y
  • Item #8642800
  • Manufacturer Part #FS12-6-PV2-Y
4.5 out of 5 Customer Rating
Brand image
Zurn

2 x 12 x 12 x 6-3/8 in. Floor Mount PVC Floor Sink

  • Fast #
  • Part #ZFS126PV2Y
  • Item #8642800
  • Manufacturer Part #FS12-6-PV2-Y
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Sanitary polymer floor sink is designed for easy installation and maintenance throughout the life of a commercial kitchen
  • Body, dome strainer, and sediment bucket only, grate needs specified
  • Sediment bucket is designed to fit in the floor sink with the dome strainer in place for extra protection of drain lines
  • Max temperature rating of 150 degrees F
  • 1-year limited warranty
  • ASME A112.6.7 and CSA B45.5/IAPMO Z124 certified
  • Requires Certification
Dimensions & Measurements
End Connection 1
Solvent Weld
End Connections
Solvent Weld
Fits Pipe Size
2 in
Length
14 in
Sink Bowl Size
12 in x 12 in x 6-3/8 in
Sink Depth
8-13/16 in
Sink Size Range
Less than 20 in
Width
14 in
Characteristics & Features
Color Finish Category
Whites
Proposition 65
WARNING: CANCER AND REPRODUCTIVE HARM - WWW.P65WARNINGS.CA.GOV
Shape
Square
Sink Installation Type
Floor Mount
Sink Material
PVC
Warranty & Product Information
ADA Compliant
No
Application
Foodservice, Commercial, Construction
UPC
889934181159