2 x 3-1/64 in. Shower Drain
2 x 3-1/64 in. Shower Drain
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Adjustable head to meet finished floor elevations
- ABS body with clamp collar, stainless steel strainer, and adjustable PVC head
- Recommended in showers where a membrane is generally used
Specifications
- Adjustable:
- Yes
- Drain Base Height:
- 3-1/64 in
- Drain Base Material:
- ABS
- Fits Pipe Size:
- 2 in
- Grate Diameter:
- 5 in
- IAPMO Listed -:
- No