Zurn
20 gpm Polyethylene Grease Interceptor
Part #ZGT270220 | Item #3093645 | Manufacturer Part #GT2702-20
Capacity:
40 lbHow to get it:
Product Details
- Durable construction stands up to tough environments
- Trap is furnished with NPT connections, removable flow diffusing baffles and external vented flow control device, making it adaptable for different applications
- Lightweight design is easy to handle and install, yet durable and sturdy to withstand the most rigorous applications of the plumbing industry
- Non-corrosive polyethylene construction tolerates continuous temperatures up to 212 degrees Fahrenheit
- PDI certification meets the most rigorous standards and environments
- 20 GPM with 40 lb. grease capacity
- 6-inch extension available as GT2702-20-6-EXT
- 1-year limited warranty
Documents
Specifications
Application: Foodservice, Kitchen, Restaurants
Capacity: 40 lb
Depth: 29 in
End Connection 1: FNPT
End Connections: FNPT
Fitting Size 1: 2 in
Fitting Sizes: 2 in
Flow Rate: 20 gpm
Height: 14 in
Length: 29 in
MA Approved: Yes
Material: Plastic
Material Type: Polyethylene
Origin: Domestic
Overall Length: 29 in
Overall Width: 19-1/2 in
Weight: 28
Width: 19-1/2 in