DESCRIPTION

  • The P6-DGE delivers a special duty solution to accommodate dynamic loads exceeding 10,000 pounds.
  • 20" long X 5 3/8" wide
  • Class E DIN – extra heavy duty
  • H-20 and FAA load rated

Zurn 20 in. Floor Drain Grate

ZP6DGE

Manufacturer Part #: P6-DGE

SPECIFICATIONS

ANSI Specifications
ANSI A112.21.1M
Drain Component Type
Grate
IAPMO Listed
No
NSF Certified
No
Trim Ring
No
Width
5-3/10 in

Print