This product requires certification to purchase.

22X25 1B PP SR DI UTIL SINK

You last purchased this on
 
Zurn

22X25 1B PP SR DI UTIL SINK

  • Fast #
  • Part #ZMS2624
  • Item #7576467
  • Manufacturer Part #MS2624
3.9 out of 5 Customer Rating
Brand image
You last purchased this on
 
Zurn

22X25 1B PP SR DI UTIL SINK

  • Fast #
  • Part #ZMS2624
  • Item #7576467
  • Manufacturer Part #MS2624
3.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Faucet deck is designed to accommodate 4" to 8" center set faucet with soap dispenser and hose spray (sold separately)
  • 1-1/2" PVC Drain assembly
  • Seventeen Gallon water capacity and fits standard 21" x 24" countertop cutout
  • Comes standard in appliance white and is stain resistant, semi-gloss, and easy to maintain
  • 1-year limited warranty
  • Weighs roughly 13lbs
  • Requires Certification

Specifications

Application:
Commercial
Origin:
Domestic
Sink Depth:
24-7/8 in
Sink Installation Type:
Freestanding
Sink Material:
PVC