25 gpm Grease Trap Extension

Part #ZGT2700256EXT  |  Item #7576187  |  Manufacturer Part #GT2700-25-6-EXT

$322.59 EACH

Flow Rate:

25 gpm

Added to your cart. View Cart
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Durable construction stands up to tough environments
  • Available in 6-inch increments
  • Ability to use more than one (stackable)
  • Special size extensions are available on a made-to-order basis
  • For use with GT2700-25
  • 1-year limited warranty

Specifications

Brand Model Compatibility: GT2700 Interceptor Line

CARB OTC LEED Compliant: No

Flow Rate: 25 gpm

IAPMO Listed: No

MA Approved: Yes

Origin: Domestic

Weight: 21