3-1/2 in. Stainless Steel Cleanout
3-1/2 in. Stainless Steel Cleanout
-
Pick Up: 0 Available in Hilliard, OH - Available in 1 store nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- For wall or floor installation
- Smooth stainless access cover with securing bolt
- Includes securing bolt
Specifications
- Adjustable:
- No
- Application:
- Access Control, Commercial
- Cover Color Finish:
- Stainless Steel
- Cover Material:
- Stainless Steel
- Cover Shape:
- Round
- Depth:
- 5 in
- Diameter:
- 5 in
- Faucet Material:
- Stainless Steel
- Fits Pipe Size:
- 3-1/2 in
- Height:
- 1/8 in
- IAPMO Listed -:
- No
- Length:
- 5 in
- Material:
- Stainless Steel
- Material Type:
- 304
- Mount Type:
- Wall
- Origin:
- Global
- Overall Length:
- 5 in
- Overall Width:
- 5 in
- Panel Door Plate Type:
- Access Cover
- Plug Diameter:
- 5 in
- Plug Included:
- No
- Shape:
- Flat
- Sink Material:
- Stainless Steel
- Size:
- 5 in x 5 in
- Weight:
- 1 lb
- Width:
- 5 in