3-1/2 in. Twist Drain
AquaSpec® 3-1/2 in. Twist Drain
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- For 3-1/2” sink opening
- Slip nut and blind cap for 1-1/4” overflow outlet
- Chrome-plated cast brass twist drain
- 3-year limited warranty
- Ideal for commercial applications
Specifications
- ASME:
- ASME A112.1037
- ASSE Standards:
- ASSE 1037
- CSA Certified:
- CSA B125.37
- Coating:
- Chrome Plated
- Collection:
- AquaSpec®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome Plated
- Depth:
- 4-3/8 in
- End Connection 1:
- NPT
- End Connections:
- NPT
- Faucet Connection:
- NPT
- Faucet Material:
- Cast Brass
- Gauge (metal):
- 17 ga
- Grid Drain Material:
- Brass
- Height:
- 1-1/4 in
- Length:
- 4-3/8 in
- Material:
- Cast Brass
- Origin:
- Global
- Overall Height:
- 1-1/4 in
- Overall Length:
- 4-3/8 in
- Overall Width:
- 4-1/2 in
- Overflow Included:
- No
- Strainer Diameter:
- 4-3/8 in
- Tailpiece Style:
- Straight
- Weight:
- 3.35 lb
- Width:
- 4-1/2 in