3 - 4 in. Push On Plastic Nickel Floor Drain
3 - 4 in. Push On Plastic Nickel Floor Drain
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Designed for foot traffic and light-duty applications
- PVC body, with adjustable, nickel head, and heel-proof grate
- Recommended for finished floor areas
Specifications
- Adjustable:
- Yes
- Application:
- Finished Floors
- Construction:
- Non-Membrane
- Depth:
- 5 in
- Drain Base Height:
- 6 in
- Drain Base Material:
- Plastic
- Drain Base Material Type:
- PVC
- Faucet Material:
- Plastic
- Fits Pipe Size:
- 3 in - 4 in
- Grate Color Finish:
- Nickel
- Grate Color Finish Category:
- Stainless Steel/Nickel Tones
- Grate Shape:
- Square
- Height:
- 6 in
- IAPMO Listed -:
- No
- Length:
- 5 in
- Material:
- Plastic, Nickel Bronze
- Origin:
- Global
- Outlet Type:
- Push On
- Sink Material:
- Plastic
- Size:
- 3 in
- Weight:
- 2.7 lb
- Width:
- 5 in