Polished Stainless Steel 3/4 in. FIPT x MGHT Wall Hydrant
Z1350 Polished Stainless Steel 3/4 in. FIPT x MGHT Wall Hydrant
Frequently Purchased Together
Product Details
- Narrow wall applications
- Screw driver and key operated stop valve
- Moderate climate
Specifications
- Adjustable:
- No
- Collection:
- Z1350
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Polished Stainless Steel
- Depth:
- 8 in
- End Connection 1:
- FIPT
- End Connection 2:
- MGHT
- End Connections:
- FIPT x MGHT
- Height:
- 8 in
- Length:
- 8 in
- Material:
- Stainless Steel, Bronze
- Origin:
- Global
- Overall Width:
- 6 in
- Valve Body Material:
- Bronze
- Valve Operator:
- Key
- Valve Size:
- 3/4 in
- Weight:
- 4 lb
- Width:
- 6-3/4 in