6-3/4 in. Bronze No-Hub Downspot Nozzle

You last purchased this on
 
Zurn

6-3/4 in. Bronze No-Hub Downspot Nozzle

This product requires certification to purchase.
Brand image
You last purchased this on
 
Zurn

6-3/4 in. Bronze No-Hub Downspot Nozzle

  • Fast #
  • Part #ZZARB1993NH
  • Item #3569594
  • Manufacturer Part #ZARB199-3NH
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Directs water away from building to prevent staining
  • Flange secures to building to prevent theft of nozzle
  • Decorative downspout nozzle with bronze or nickel bronze finish
  • Requires Certification

Specifications

Application:
Commercial
Color Finish Name:
Bronze
Depth:
6-3/4 in
End Connection 1:
No Hub
End Connections:
No Hub
Faucet Material:
Bronze
Fitting Size 1:
3 in
Fitting Sizes:
3 in
Height:
4-3/4 in
Length:
6-3/4 in
Material:
Bronze
Origin:
Global
Overall Length:
6-3/4 in
Overall Width:
6-3/4 in
Product Type:
Downspout Nozzle
Sink Material:
Cast Bronze
Weight:
3 lb
Width:
6-3/4 in