3 in. FNPT Cast Iron Floor Drain
3 in. FNPT Cast Iron Floor Drain
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Dura-coated cast iron body and funnel
- Bronze cleanout plug
- Used to collect indirect waste
Specifications
- ADA Compliant:
- No
- Application:
- Commercial
- Color Finish Category:
- Blues
- Color Finish Name:
- Blue
- Depth:
- 10 in
- Drain Base Material:
- Cast Iron
- End Connection 1:
- Threaded
- End Connection 2:
- Threaded
- End Connections:
- Threaded
- Fits Pipe Size:
- 3 in
- Height:
- 16-3/4 in
- Length:
- 10 in
- Material:
- Cast Iron, Bronze
- Origin:
- Global
- Outlet Type:
- FNPT
- Weight:
- 19 lb
- Width:
- 4 in