3 in. No Hub Cast Iron Polished Nickel Bronze Shower Drain

You last purchased this on
 
Zurn

3 in. No Hub Cast Iron Polished Nickel Bronze Shower Drain

This product requires certification to purchase.
Brand image
You last purchased this on
 
Zurn

3 in. No Hub Cast Iron Polished Nickel Bronze Shower Drain

  • Fast #
  • Part #ZZN4153NH5BZ1
  • Item #7391625
  • Manufacturer Part #ZN415-3NH-5BZ1
4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Ships as a Complete and Assembled System
  • Saves over 14 minutes per drain installation
  • Integrated Engineering that includes post-pour adjustment and tilt accessory package
  • Designed to stand up to the tough construction environment with 3,000lb load capacity
  • Available in Cast Iron or Plastic
  • Requires Certification

Specifications

ASME:
ASME A112.6.3
Adjustable:
Yes
Coating:
Polished, Nickel
Color Finish Category:
Nickel Tones
Color Finish Name:
Polished Nickel
Construction:
Membrane
Depth:
8-1/2 in
Drain Base Material:
Cast Iron
End Connection 1:
No Hub
Faucet Material:
Bronze
Fitting Size 1:
3 in
Fitting Sizes:
3 in
Grate Color Finish:
Polished Nickel Bronze
Grate Color Finish Category:
Bronze/Brass Tones
Grate Diameter:
6 in
Grate Shape:
Round
Height:
7 in
IAPMO Listed -:
No
Length:
8-1/2 in
Material:
Nickel Bronze, Cast Iron
Origin:
Global
Outlet Type:
No Hub
Sink Material:
Nickel
Size:
3 in
Weight:
7 lb
Width:
8-1/2 in