3 in. PVC Drain with Half Grate & Dome in White

You last purchased this on
 
Zurn

3 in. PVC Drain with Half Grate & Dome in White

This product requires certification to purchase.
Brand image
You last purchased this on
 
Zurn

3 in. PVC Drain with Half Grate & Dome in White

  • Fast #
  • Part #ZFD2370PV3DSH
  • Item #2465451
  • Manufacturer Part #FD2370-PV3-DS-H
3.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Manufactured to ASME A112.6.7-01 standards
  • Durable construction stands up to tough environments
  • Features a PVC radiused body
  • 1-year limited warranty
  • Comes standard with half grate
  • Intuitive and flexible installation saving time and money
  • Requires Certification

Specifications

ASME:
ASME A112.6.7
CSA Certified:
IAPMO
Color Finish Category:
Whites
Color Finish Name:
White
Depth:
14 in
Drain Component Type:
Grate
Faucet Material:
Plastic
Fits Pipe Size:
2 in
Grate Style:
Half
Height:
7-3/4 in
Length:
14 in
MA Approved -:
Yes
Material:
Plastic
Origin:
Global
Outlet Type:
Hub
Sink Material:
Plastic
Sink Size, Overall:
14 in x 14 in x 8 in
Size:
3 in
Trim Ring:
No
Weight:
6.45 lb
Width:
14 in