This product requires certification to purchase.

3 in. No Hub Cast Iron Polished Nickel Bronze Floor Drain

Zurn

3 in. No Hub Cast Iron Polished Nickel Bronze Floor Drain

  • Fast #
  • Part #ZZN4153NH5BZ
  • Item #5106352
  • Manufacturer Part #ZN415-3NH-5BZ
4.9 out of 5 Customer Rating
Brand image
Zurn

3 in. No Hub Cast Iron Polished Nickel Bronze Floor Drain

  • Fast #
  • Part #ZZN4153NH5BZ
  • Item #5106352
  • Manufacturer Part #ZN415-3NH-5BZ
4.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Engineered to reduce installation and rework time
  • Dura-Coated cast iron body with bottom outlet, and polished bronze or polished nickel bronze top available
  • Type BZ polished nickel bronze, light-duty, leveling strainer
  • Requires Certification
Dimensions & Measurements
Drain Base Height
7 in
Fits Pipe Size
3 in
Grate Diameter
5 in
Characteristics & Features
Adjustable
Yes
Construction
Non-Membrane
Drain Base Material
Cast Iron
Drain Grate Material
Bronze/Brass
Grate Color Finish
Polished Nickel Bronze
Grate Color Finish Category
Bronze/Brass Tones
Grate Shape
Round
Outlet Type
No Hub
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Warranty & Product Information
IAPMO Listed
No
UPC
670240787605