• Cart

DESCRIPTION

  • Primary 15" diameter roof drain
  • With clamping collar and low silhouette poly-dome

Zurn 3 x 10 in. No-Hub Roof Drain with Clamp

ZZ1003NHC

SPECIFICATIONS

Drain Base Material
Cast Iron
Drain Opening
15 in
End Connection 1
No Hub
Length
15 in
Width
15 in

  • QUANTITY

0 item(s) added to Cart Checkout Now