3 x 6-11/16 in. No-Hub Floor Drain with Strainer
3 x 6-11/16 in. No-Hub Floor Drain with Strainer
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Dura-coated cast iron body
Specifications
- Adjustable:
- Yes
- Depth:
- 8-19/50 in
- Drain Base Height:
- 6-11/16 in
- Fits Pipe Size:
- 3 in
- Grate Color Finish:
- Polished Nickel Bronze
- Grate Diameter:
- 8-3/8 in
- Height:
- 10-1/2 in
- IAPMO Listed -:
- No
- Length:
- 8-19/50 in
- Origin:
- Global
- Weight:
- 19 lb
- Width:
- 8-19/50 in