This product requires certification to purchase.

3 x 8-7/8 x 8-7/8 x 6 in. Floor Mount Cast Iron Floor Sink

Zurn

3 x 8-7/8 x 8-7/8 x 6 in. Floor Mount Cast Iron Floor Sink

  • Fast #
  • Part #ZZN19003NH2
  • Item #7959800
  • Manufacturer Part #ZN1900-3NH-2
5 out of 5 Customer Rating
Brand image
Zurn

3 x 8-7/8 x 8-7/8 x 6 in. Floor Mount Cast Iron Floor Sink

  • Fast #
  • Part #ZZN19003NH2
  • Item #7959800
  • Manufacturer Part #ZN1900-3NH-2
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Acid resistant enamel coating provides chemical resistance
  • Rounded body prevents bacteria buildup
  • Anti-splash interior bottom dome strainer to catch debris
Product Information
  • Requires Certification
  • ADA Compliant

Dimensions & Measurements
End Connection 1
No Hub
End Connections
No Hub
Fits Pipe Size
3 in
Sink Bowl Size
8-7/8 in x 8-7/8 in x 6 in
Sink Depth
9-1/8 in
Sink Size Range
Less than 20 in
Characteristics & Features
Color Finish Category
Nickel Tones
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Shape
Square
Sink Installation Type
Floor Mount
Sink Material
Cast Iron
Warranty & Product Information
ADA Compliant
Yes
Application
Commercial
UPC
670240127067