3 x 80 in. Channel

You last purchased this on
 
Zurn

3 x 80 in. Channel

This product requires certification to purchase.
Brand image
You last purchased this on
 
Zurn

3 x 80 in. Channel

  • Fast #
  • Part #ZP8868603
  • Item #1597933
  • Manufacturer Part #P886-8603
4.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Mechanical interlocking ends create a secure hold when carrying, aligning or leveling.
  • Radiused self-cleaning bottom increases the low-volume flow rate and reduces sediment.
  • 80” modular sections require less manpower and fewer joints than comparable models.
  • The 8603 channel features a shallow invert of 4.7” and deep invert of 5.3”, resulting in an overall channel slope of .75%.
  • High density polyethylene construction wicks away moisture, eliminates leaks, and won’t corrode.
  • Requires Certification

Specifications

ADA Compliant:
No
ASTM:
ASTM A-536-84
Drain Base Material:
Plastic
Drain Base Width:
6-1/4 in
Fits Pipe Size:
3 in
Fitting Sizes:
4 in
Origin:
Domestic
Outlet Type:
Mechanical Joint